Zoro Homepage

3/8 in Drive, 3/16" SAE Socket, 6 Points, Steel, Chrome, 3/16 in

  • Mfr # J5206HS

  • Zoro # G2339219


product price: $6.89
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
3/4 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5206HS
Zoro #
G2339219
UPC #
662679170240
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
3/16"
Overall Length
3/4 in
Socket Sizes
3/16 in
Socket Depth
Short
Socket Size
3/16 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Output Type
6 pt
Drive Type
Hand
Category Type
Hex Socket
Socket Type
Super Short
Material
Alloy Steel
Features
Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Socket Shape
6-Point
Tether Ready
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Proto 6 Point Sockets can be used on stubborn hex bolts or bolts made from softer materials
The TorquePlusTM system high performance design allows the socket to contact the fastener away from the corners
Contact stresses are dispersed over a larger area

Additional Features:

  • Risk of rounding the fastener is reduced
  • Enables users to turn worn, rounded fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.