Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive, 5/8" SAE Socket, 6 Points, Spark Plug 5/8" Sz., 3/8" Dr.

  • Mfr # J5020-50

  • Zoro # G2770831


product price: $14.19
/ea

Key Features

Finish
Chrome
Overall Length
2 1/2 in
SAE or Metric
SAE
Number of Points
6
Category Type
Spark Plug Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5020-50
Zoro #
G2770831
UPC #
662679160982
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
5/8"
Overall Length
2 1/2 in
Output Drive Size
5/8 in
Socket Depth
Deep
Socket Size
5/8 in

Details

Item
Spark Plug Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Category Type
Spark Plug Socket
Socket Type
Spark Plug
Material
Alloy Steel
Standards
ASME B107.110-2012, SAE AS4984A
Measurement Type
SAE
Drive Type
Hand
Impact Rated
No
Socket Shape
6-Point
Non-Sparking
No
Tether Ready
No
Non-Magnetic
No
Insulated
No
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Chrome finish
With rubber insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.