Shop PROTO

3/8 " Drive, 7/16" SAE, Socket, 6 Points, Steel, Chrome, 7/16 in

  • Mfr # J5214HS
  • Zoro # G6089544

product price: 
$
8.29
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
7/8 in
SAE or Metric
SAE
Number of Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5214HS
Zoro #
G6089544
UPC #
662679170288
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
7/16"
Overall Length
7/8 in
Socket Depth
Short
Socket Sizes
7/16 in
Socket Size
7/16 in
Wire Rope Length
7/8 in
Length
7/8 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Output Type
6 pt
Tether Capable
Tether Capable
Socket Type
Super Short
Category Type
Hex Socket
Drive Type
Hand
Features
Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Socket Shape
6-Point
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Shell Material
Alloy Steel

Description

Proto 6 Point Sockets can be used on stubborn hex bolts or bolts made from softer materials
The TorquePlusTM system high performance design allows the socket to contact the fastener away from the corners
Contact stresses are dispersed over a larger area

Additional Features:

  • Risk of rounding the fastener is reduced
  • Enables users to turn worn, rounded fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.