Shop GENIUS TOOLS
Create Account
3/4in Dr. 25/32in Impact Socket
- Mfr # 665225
- Zoro # G023584256
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665225
- Zoro #
- G023584256
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25/32 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 665225 Impact Socket SKU: 665225. This 25/32in 6-point impact socket is built for 3/4in drive impact and hand tools, focusing on secure fastener engagement and consistent torque transfer. The 51mm (2.01in) overall length supports access in common service and repair setups while keeping the socket compact. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Oil-quenched heat treatment and a matte black oxide coating help provide a tough exterior with a strong inner core suitable for long-term professional use. Key Benefits 6-point 25/32in profile helps reduce fastener rounding under impact load. 3/4in drive size fits heavy-duty impact wrenches and related tooling. Chrome molybdenum alloy steel supports high strength and long service life. Matte black oxide finish helps resist corrosion in demanding shop conditions. Oil-quenched heat treatment enhances exterior toughness and inner core strength. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for quality and consistency expectations. Designed and made for professional technicians, this impact socket is built to perform through repeated heavy use while maintaining reliable fitment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.