Zoro Homepage

3/8 in Drive, 7/16" 8 pt SAE Socket, 8 Points

  • Mfr # J5214S

  • Zoro # G3387745


product price: $8.69
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 5/64 in
SAE or Metric
SAE
Number of Points
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5214S
Zoro #
G3387745
UPC #
662679161453
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
7/16"
Overall Length
1 5/64 in
Socket Sizes
7/16 in
Socket Depth
Standard
Socket Size
7/16 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
8
Features
Tether Capable
Tether Capable
Standards
ASME B107.1
Drive Type
Hand
Material
Alloy Steel
Output Type
8 pt
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
8-Point
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

For square fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.