Shop PROTO
See all product information
Create Account
3/8 in Drive, 9/16" SAE Socket, 6 Points, Flex Steel, Chrome, 9/16
- Mfr # J5276LHA
- Zoro # G6613661
product price:
$
29.49
/ea
Key Features
Drive Size
3/8 in
Size
9/16"
Finish
Chrome
Overall Length
2 3/8 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5276LHA
- Zoro #
- G6613661
- UPC #
- 662679996178
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Size
- 9/16"
- Overall Length
- 2 3/8 in
- Socket Depth
- Deep
- Socket Sizes
- 9/16 in
- Socket Size
- 9/16 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Universal sockets permit turning at an angle up to 65° where obstructions may prevent a straight application
Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.