Shop NICHOLSON
See all product information
Create Account
Machinists File Set, Ergonomic, 5 piece
- Mfr # 22040HNNN
- Zoro # G2672153
product price:Â
$
48.39
/ea
Key Features
Profile Shape
Rectangular, Half Round, Round
Length
6 in
Cut Type
Bastard
Includes
6 in Slim Taper, 8 in Bastard Cut Mill and Flat, 10 in Bastard Cut Half-Round and Mill Files, Pouch
Pattern
American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22040HNNN
- Zoro #
- G2672153
- UPC #
- 037103333599
- Country of Origin
- Brazil
- Item
- File Set
- Profile Shape
- Rectangular, Half Round, Round
- Cut Type
- Bastard
- Includes
- 6 in Slim Taper, 8 in Bastard Cut Mill and Flat, 10 in Bastard Cut Half-Round and Mill Files, Pouch
- Pattern
- American
- Finish
- Natural
- Handle Design
- Round Ergonomic Rubber
- Number of Pieces
- 5
- Handle Material
- Rubber
- Face Cut Style
- Single-Cut
- File Type
- Machinists File
- File Set Type
- General Purpose File Set
- File Coarseness
- Bastard Cut
- Container Type
- Pouch
- File Style
- American Pattern File
- Edge Cut Style
- Single
- Material Applications
- Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
- File Body Finish
- Natural
- Files Included
- 10 in Half Round, 10 in Mill, 6 in Slim Taper, 8 in Flat, 8 in Mill
- Taper
- Rear
- Includes Handle
- Yes
Dimensions
- Length
- 6 in
- File Length without Tang
- 6 in, 8 in, 10 in
Description
File Set, File Type Machinists File, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Style American Pattern File, File Length without Tang 6 in, 8 in, 10 in, File Set Type General Purpose File Set, Files Included 10 in Half Round, 10 in Mill, 6 in Slim Taper, 8 in Flat, 8 in Mill, Profile Shape Rectangular, Half Round, Round, Face Cut Style Single-Cut, File Coarseness Bastard Cut, Edge Cut Style Single, Number of Pieces 5, Includes Handle Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.