3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 6 3/32 in L
Mfr # J4906BD
Zoro # G3904107
product price: $13.49
/eaKey Features
Drive Size
3/8 in
Overall Length
6 3/32 in
Finish
Chrome
Tip Size
3/16 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4906BD
Zoro #
G3904107
UPC #
662679164515
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
6 3/32 in
Tip Size
3/16 in
Socket Depth
Standard
Insert Length
5 in
Size
3/16"
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Standards
SAE AS4984A
Category Type
Socket Bits
Bit Style
Ball Hex
Number of Points
0
Socket Type
Hex Bit
Material
Alloy Steel
Measurement Type
SAE
Impact Rated
No
Insulated
No
Replaceable Insert
No
Tip Style
Ball Hex
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Description
Ball-style head to turn a hex fastener at different angles in hard to reach places
Made of alloy steel
Polished chrome finish socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.