Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Flex Socket 5/8 in, Torx(R), SAE

  • Mfr # J5277A

  • Zoro # G2769538


product price: $29.29
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 7/8 in
Socket Size
5/8 in
Socket Sizes
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5277A
Zoro #
G2769538
UPC #
662679994365
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
1 7/8 in
Socket Size
5/8 in
Socket Sizes
5/8 in
Size
5/8"
Socket Depth
Standard

Details

Item
Flex Socket
Finish
Chrome
SAE or Metric
SAE
Tether Capable
Not Tether Capable
Socket Type
Universal
Standards
AS4984A, ASME B107.110-2012
Features
Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Material
Alloy Steel
Drive Type
Hand
Number of Points
12
Output Type
Torx(R)
Measurement Type
SAE
Impact Rated
No
Tether Style
Not Tether Capable
Socket Shape
12-Point
Tether Ready
No
Product Type
Flex Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.