Impact Bit, 3/8x2-23/32In, 6pt, Black Oxide, Impkt Skt Bt St, Steel, Blk Oxd, 4 mm
- Mfr # J7290-4M
- Zoro # G6159334
product price:Â
$
17.75
/ea
Key Features
Drive Size
3/8 in
Overall Length
2 23/32 in
SAE or Metric
Metric
Finish
Black Oxide
Socket Depth
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J7290-4M
- Zoro #
- G6159334
- UPC #
- 662679163501
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 2 23/32 in
- Socket Depth
- Standard
- Size
- 4mm
- Bit Length
- 1 5/8 in
- Tip Size
- 4 mm
- Wire Rope Length
- 2 23/32 in
- Length
- 2 23/32 in
Description
Size stamped on tool for easy identification
Side locking hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.