Chain Nose Plier, Short Nose, 5-1/2"

  • Mfr # JHWPL-95C
  • Zoro # G7055408
product price: 
$
35.29
/ea

Key Features

Overall Length
5-1/2"
Handle Type
Double Dipped Plastic
Features
Polished Heads Resist Rust and Corrosion, Extending The Tool Life; Extra Long Handles Provide Access Into Confined Areas and Greater Holding Power At The Tip; Bent Nose Model Provides Access to Obstructed Areas
Number of Pieces
1
Sub-Category
Williams
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JHWPL-95C
Zoro #
G7055408
UPC #
662459270146
Country of Origin
United States

Dimensions

Overall Length
5-1/2"

Details

Item
Chain Nose Plier,Short Nose,5-1/2"
Handle Type
Double Dipped Plastic
Features
Polished Heads Resist Rust and Corrosion, Extending The Tool Life; Extra Long Handles Provide Access Into Confined Areas and Greater Holding Power At The Tip; Bent Nose Model Provides Access to Obstructed Areas
Number of Pieces
1
Sub-Category
Williams

Description

Chain Nose Plier,Short Nose,5-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews