
3/8 in Drive Impact Socket Standard Socket, black oxide, SOCKET TORX IMP 3/8" DR E8
Mfr # PO7208TX
Zoro # G401955807
product price: $11.39
/eaKey Features
Drive Size
3/8 in
Size
E8
Overall Length
1-1/4 in
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PO7208TX
Zoro #
G401955807
UPC #
-
Country of Origin
Unknown
Dimensions
Drive Size
3/8 in
Size
E8
Overall Length
1-1/4 in
Socket Depth
Standard
Socket Size
E8
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Alloy Steel
Output Type
Torx
Impact Rated
Yes
Features
Non-Sparking
No
Compatible Fastener Type
Bolts, Screws, Studs
Non-Magnetic
No
Locking
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.