Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive SAE, 21 pcs

  • Mfr # J52121S

  • Zoro # G2825609


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
21
Finish
Chrome
Sockets Included
(1) 1/2 in Deep 6-Point, (1) 1/2 in Standard 6-Point, (1) 11/16 in Deep 6-Point, (1) 11/16 in Standard 6-Point, (1) 11/32 in Deep 6-Point, (1) 11/32 in Standard 6-Point, (1) 3/4 in Deep 6-Point, (1) 3/4 in Standard 6-Point, (1) 3/8 in Deep 6-Point, (1) 3/8 in Standard 6-Point, (1) 5/16 in Deep 6-Point, (1) 5/16 in Standard 6-Point, (1) 5/8 in Deep 6-Point, (1) 5/8 in Standard 6-Point, (1) 7/16 in Deep 6-Point, (1) 7/16 in Standard 6-Point, (1) 9/16 in Deep 6-Point, (1) 9/16 in Standard 6-Point
Insulated
Not Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J52121S
Zoro #
G2825609
UPC #
662679186432
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Socket Size Range
5/16 in to 3/4 in
Deep Socket Style/Size
1/2 in, 11/16 in, 11/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Deep 6-Point: 5/16 in
Container Height
1 5/8 in
Container Length
10 in
Deep Socket Size
5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Container Width
8 in
Deep Socket Sizes
5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in

Details

Item
Socket Set
Number of Pieces
21
Finish
Chrome
Sockets Included
(1) 1/2 in Deep 6-Point, (1) 1/2 in Standard 6-Point, (1) 11/16 in Deep 6-Point, (1) 11/16 in Standard 6-Point, (1) 11/32 in Deep 6-Point, (1) 11/32 in Standard 6-Point, (1) 3/4 in Deep 6-Point, (1) 3/4 in Standard 6-Point, (1) 3/8 in Deep 6-Point, (1) 3/8 in Standard 6-Point, (1) 5/16 in Deep 6-Point, (1) 5/16 in Standard 6-Point, (1) 5/8 in Deep 6-Point, (1) 5/8 in Standard 6-Point, (1) 7/16 in Deep 6-Point, (1) 7/16 in Standard 6-Point, (1) 9/16 in Deep 6-Point, (1) 9/16 in Standard 6-Point
Insulated
Not Insulated
Drive Type
Hand
Measurement Type
SAE
Impact Rated
Not Impact Rated
Includes Drive Tools
Yes
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
0
Number of Standard Sockets
9
Includes Socket Bits
Socket Bits Not Included
Piece Count Range
2 to 25
Number of Deep Sockets
9
Includes Standard Sockets
Standard Sockets Included
Tether Ready
No
Number of Flex Sockets
0
Includes Wrenches
No
Includes Deep Sockets
Deep Sockets Included
Container Type
Case
Non-Sparking
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (9) 12-Point, Deep Socket Count/Style (9) 6-Point, Deep Socket Style/Size 1/2 in, 11/16 in, 11/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Deep 6-Point: 5/16 in, Flex Socket Count/Style 0, Drive Size 3/8 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.