Zoro Homepage

3/8 in Drive Socket Bit Set, SAE, 7 pcs

  • Mfr # J4990R7SAE

  • Zoro # G4389490


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
7
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4990R7SAE
Zoro #
G4389490
UPC #
662679186098
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Insert Length
1 47/64 in
Overall Length
2 3/4 in
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in
Tip Size - Maximum
3/8 in
Tip Size Range
1/8 in to 3/8 in
Tip Size - Minimum
1/8 in

Details

Item
Socket Bit Set
Number of Pieces
7
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Includes
Not Found
Material
Alloy Steel
Features
Rounded Bolt Removal Technology (Rbrt) Designed to Prevent the Rounding of Hex Fasteners
Tip Type
Hex
Tether Capable
Not Tether Capable
Insulated
No
Standards
ANSI
Tip Style
Hex
Impact Rated
No
Sockets Included
1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in
Drive Type
Not Found
Tether Style
Not Tether Capable
Non-Sparking
No
Piece Count Range
2 to 25
Tether Ready
No
Replaceable Insert
No
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

The Proto J4990R7SAE 3/8 in. Drive Hex Bit Socket Set is a 7-piece set that features the Rbrt technology for removing rounded bolts. It comes with sockets to remove hex fasteners of various sizes, and it has a chrome finish. The set contains a 3/8" drive size with a 1/4", 1/8", 3/16", 3/8", 5/16", 5/32" and 7/32" hex socket included. It also includes a 1 47/64" insert length and 2 3/4" overall length. If you are looking for quality tools, the Proto J4990R7SAE Hex Bit Socket Set is definitely worth checking out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.