Shop PROTO

3/8 in Drive Socket Set Metric 34 Pieces 6 mm to 19 mm , Chrome

  • Mfr # J52234S
  • Zoro # G2778900

product price: 
$
365.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Finish
Chrome
Drive Type
Hand
Socket Size Range
6 mm to 19 mm
Insulated
Not Insulated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52234S
Zoro #
G2778900
UPC #
662679187460
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Socket Size Range
6 mm to 19 mm
Container Width
8 in
Container Length
10 in
Deep Socket Style/Size
10MM, 11MM, 12MM, 13MM, 14MM, 15MM, 16MM, 17MM, 18MM, 19MM, 7MM, 8MM, 9MM, Deep 6-Point: 6MM
Deep Socket Size
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Container Height
1 5/8 in
Deep Socket Sizes
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

Item
Socket Set
Number of Pieces
34
Finish
Chrome
Drive Type
Hand
Insulated
Not Insulated
Measurement Type
Metric
Sockets Included
(1) 10MM Deep 6-Point, (1) 10MM Standard 6-Point, (1) 11MM Deep 6-Point, (1) 11MM Standard 6-Point, (1) 12MM Deep 6-Point, (1) 12MM Standard 6-Point, (1) 13MM Deep 6-Point, (1) 13MM Standard 6-Point, (1) 14MM Deep 6-Point, (1) 14MM Standard 6-Point, (1) 15MM Deep 6-Point, (1) 15MM Standard 6-Point, (1) 16MM Deep 6-Point, (1) 16MM Standard 6-Point, (1) 17MM Deep 6-Point, (1) 17MM Standard 6-Point, (1) 18MM Deep 6-Point, (1) 18MM Standard 6-Point, (1) 19MM Deep 6-Point, (1) 19MM Standard 6-Point, (1) 6MM Deep 6-Point, (1) 6MM Standard 6-Point, (1) 7MM Deep 6-Point, (1) 7MM Standard 6-Point, (1) 8MM Deep 6-Point, (1) 8MM Standard 6-Point, (1) 9MM Deep 6-Point, (1) 9MM Standard 6-Point
Impact Rated
Not Impact Rated
Includes Drive Tools
Yes
Number of Flex Sockets
0
Includes Wrenches
No
Piece Count Range
2 to 25
Includes Deep Sockets
Deep Sockets Included
Tether Ready
No
Includes Socket Bits
Socket Bits Not Included
Number of Standard Sockets
14
Includes Standard Sockets
Standard Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Container Type
Case
Flex Socket Count/Style
0
Non-Sparking
No
Number of Deep Sockets
14
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (14) 12-Point, Deep Socket Count/Style (14) 6-Point, Deep Socket Style/Size 10MM, 11MM, 12MM, 13MM, 14MM, 15MM, 16MM, 17MM, 18MM, 19MM, 7MM, 8MM, 9MM, Deep 6-Point: 6MM, Flex Socket Count/Style 0, Drive Size 3/8 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.