Shop GENIUS TOOLS
Create Account
3/8in Dr. Hinge Handle 255mmL
- Mfr # 380338
- Zoro # G723582545
original price:Â $39.42 , new price: $35.48 , 9 percent off
new price:Â
$
35.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380338
- Zoro #
- G723582545
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Handle 3/8 Inch Drive 255mm Length Durable Steel Construction - 380338 Hinge Handle Tool This 3/8in drive hinge handle is built for controlled work in tight, obstructed, or angle-sensitive fastener locations. With a 255mm (10.04in) overall length and a hinged head providing 180 Degrees movement, it helps you position the drive where a fixed handle cannot. Made from Chromium-vanadium steel alloy, the handle is designed for strength, durability, and anti-corrosive performance. A knurled grip improves hand control, helping reduce slips while adjusting angles and applying force. Key Benefits 3/8in drive hinge handle delivers versatile control for socket-driven fasteners. 255mm (10.04in) length balances reach, leverage, and handling in confined areas. 180 Degrees head movement adjusts access angles for tight spaces and awkward positions. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding work environments. Knurled handle texture increases grip for steadier control during adjustments. Meets or exceeds ANSI standards for dependable professional tool performance. Built for professional technicians and heavy, repeat use, this hinge handle focuses on access, durability, and secure handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.