3/8 in Drive Socket Sets SAE 22 Pieces 3/8 in to 7/8 in , Polished

  • Mfr # J52136KV

  • Zoro # G110111969


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
22
Includes
(18) Sockets, (2) Extensions, Ratchet, Universal Joint
Finish
Full Polish
Includes Flex Sockets
Flex Sockets Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J52136KV
Zoro #
G110111969
UPC #
662679196233
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Container Width
11 in
Container Height
1 1/2 in
Deep Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Standard Socket Style/Size
Standard 12-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Length
16 in
Deep Socket Style/Size
Deep 12-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size Range
3/8 to 7/8 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Deep Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in

Details

Item
Socket Sets
Number of Pieces
22
Includes
(18) Sockets, (2) Extensions, Ratchet, Universal Joint
Finish
Full Polish
Includes Flex Sockets
Flex Sockets Not Included
Socket Shape
12-Point
Includes Drive Tools
Drive Tools Included
Includes Deep Sockets
Deep Sockets Included
Number of Standard Sockets
9
Includes Standard Sockets
Standard Sockets Included
Measurement Type
SAE
Head Shape
Pear
Container Features
Chemical Resistant, Solvent Resistant
Container Type
Tray
Number of Deep Sockets
9
Includes Socket Bits
Socket Bits Included

Description

Socket Sets, Standard Socket Count/Style (9) 12-Point, Standard Socket Style/Size Standard 12-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep Socket Count/Style (9) 12-Point, Deep Socket Style/Size Deep 12-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Drive Size 3/8 in, Full Polish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.