3/8 in Drive, Triple Square Metric Socket, 12 Points, Steel, Chrome, 14 mm
Mfr # J5214MN
Zoro # G6580992
product price: $11.19
/eaKey Features
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Output Type
Triple Square
Drive Type
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5214MN
Zoro #
G6580992
UPC #
662679176563
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
1 25/32 in
Socket Sizes
14mm
Socket Depth
Standard
Socket Size
14 mm
Details
Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Output Type
Triple Square
Drive Type
Hand
Material
Alloy Steel
Standards
AS4984A, ASME B107.110-2012, SAE AS955
Tether Capable
Not Tether Capable
Features
Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener
Tether Style
Not Tether Capable
Socket Shape
12-Point
Measurement Type
Metric
Tether Ready
No
Impact Rated
No
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Description
Full polish sockets meet and exceed stringent aerospace specification AS4984A which requires tools to have a thicker nickel-chrome coating for greater corrosion-resistance and durability
12-Point sockets are ideal for use on stubborn or damaged fasteners
Intermediate lengths give additional reach without limiting accessibility in tight spaces
Additional Features:
- Features TorquePlusTM design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.