Zoro Homepage

3/8 in Drive, Triple Square SAE Socket, 12 Points, Steel, Blk Oxd, 11/32 in

  • Mfr # J5211B

  • Zoro # G6522113


product price: $8.85
/ea

Key Features

Drive Size
3/8 in
Finish
Black Oxide
Overall Length
1 3/32 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5211B
Zoro #
G6522113
UPC #
662679174675
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
1 3/32 in
Socket Depth
Standard
Socket Sizes
1 in
Socket Size
11/32 in

Details

Item
Socket
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
12
Drive Type
Hand
Material
Alloy Steel
Features
Proto(R) 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fasteners, and Also On Fasteners Made From Soft Materials, Intermediate Depth Gives Additional Reach Without Limiting Accessibility in Tighter Spaces, The Torqueplus(TM) Design is a High Perfor
Standards
AS4984A, ASME B107.110-2012
Output Type
Triple Square
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Tether Ready
No
Impact Rated
No
Measurement Type
SAE
Socket Shape
12-Point

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.