3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 1 13/16 in L, 3/8" Dr , 7/32" Tip Size Socket Bit
Mfr # J49903/8ST
Zoro # G3904262
product price: $13.39
/eaKey Features
Drive Size
3/8 in
Overall Length
1 13/16 in
Finish
Chrome
Tip Size
3/8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J49903/8ST
Zoro #
G3904262
UPC #
662679170134
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
1 13/16 in
Tip Size
3/8 in
Socket Depth
Standard
Insert Length
3/4 in
Size
3/8"
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Bit Style
Hex
Material
Alloy Steel
Socket Type
Short Hex Bit
Standards
SAE AS4984A
Category Type
Socket Bits
Number of Points
0
Measurement Type
SAE
Impact Rated
No
Replaceable Insert
No
Tip Style
Hex
Insulated
No
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Description
Made using a heat-treated alloy for wear resistance which helps minimize distortion for a long life
Hex opening holds the bit allowing the bit holder to take the torque load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.