Zoro Homepage

3/8 Square Drive Extensions - Drive 12

  • Mfr # 577-5262

  • Zoro # G810637714


product price: $58.69
/ea

Key Features

Drive Size
3/8 in
Overall Length
12 in
Finish
Full Polish
Material
Alloy Steel
Standards
ASME B107.110-2012, AS4283C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577-5262
Zoro #
G810637714
UPC #
662679162184
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
12 in

Details

Finish
Full Polish
Material
Alloy Steel
Standards
ASME B107.110-2012, AS4283C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.