3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 23/32 in L, 3/8" Dr , 8mm Tip Size Socket Bit
Mfr # J4990-4M
Zoro # G3904183
product price: $11.29
/eaKey Features
Drive Size
3/8 in
Overall Length
2 23/32 in
Finish
Chrome
Tip Size
4 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J4990-4M
Zoro #
G3904183
UPC #
662679160333
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
2 23/32 in
Tip Size
4 mm
Insert Length
1 5/8 in
Size
4mm
Socket Depth
Standard
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Number of Points
0
Bit Style
Hex
Material
Alloy Steel
Standards
SAE AS4984A
Socket Type
Standard Hex Bit
Impact Rated
No
Measurement Type
Metric
Replaceable Insert
No
Insulated
No
Tip Style
Hex
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Description
Made using a heat-treated alloy for wear-resistance which helps minimize distortion for a long life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.