560 Series Rolling Tool Cabinet, 10 Drawer, Red/Gray, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H

  • Mfr # J564542-10SG

  • Zoro # G7884339


product price:  $6,420.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Drawers
10
Material
Steel
Includes
Caster, Lock, Tubular Key
Features
6" Casters with a 800 lb. Load Capacity Each, Drawer Dividers Make Each Drawer Custom Configuration, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, The 560 Series Offers Premium
Width
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J564542-10SG
Zoro #
G7884339
UPC #
662679159306
Country of Origin
United States

Dimensions

Width
45 in
Depth
21-1/2 in
Height
42-1/2 in
Caster Size
6 in x 2 in
Overall Height
42 1/2 in
Overall Width
45 in
Overall Depth
21 3/8 in
Caster Width
2 in
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Width Range
40 in to 49 in Wide
Dimensions
45 in W x 21 3/8 in D x 42 1/2 in H
Overall Dimensions
45 in W x 21 3/8 in D x 42 1/2 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Red/Gray
Material
Steel
Includes
Caster, Lock, Tubular Key
Features
6" Casters with a 800 lb. Load Capacity Each, Drawer Dividers Make Each Drawer Custom Configuration, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, The 560 Series Offers Premium
Handles
Ergonomic Metal Side
Drawer Capacity
400 lb
Locking System
Keyed
Drawer Slides
Ball Bearing, Full Extension
Finish
Gloss/DuraCoat(R)
Configuration
Center Bank: (1) 42-1/2 in W x 19-7/8 in D x 4-5/8 in H, Left Bank: (2) 20-1/4 in W x 19-7/8 in D x 3 in H, (1) 20-1/4 in W x 19-7/8 in D x 7 in H, (1) 20-1/4 in W x 19-7/8 in D x 12-1/2 in H, Right Bank: (1) 20-1/4 in W x 19-7/8 in D x 3-7/8 in H, (3) 20-1/4 in W x 19-7/8 in D x 4-5/8 in H, (1) 20-1/4 in W x 19-7/8 in D x 7-7/8 in H
Number of Shelves
0
Caster Wheel Material
Nylon
Gauge
Bottom: 14, Side: 16, Drawers: 18
Series
560
Storage Capacity
24,457 cu in
Load Rating
3200 lb
Drawer Color
Gray
For Use With
Proto Tools
Work Surface Material
Wood
Caster Type
Rigid, Swivel
Tool Storage Type Included
Rolling Cabinet
Caster Material
Nylon
Body Gauge
16 ga
Handle Grip Style
Ergonomic
Total Load Capacity
3,200 lb
Body Finish
Gloss
Smallest Maximum Drawer Load Capacity
400 lb
Drawer Slide Type
Ball Bearing
Total Storage Capacity
24,457 cu in
Includes Drawer Liners
Drawer Liners Not Included
Drawer Gauge
18 ga
Drawer Slide Features
Fully Extending, Locked-In, Locked Out
Drawer Slide Function
Ball Bearing and Full Extension
Largest Maximum Drawer Load Capacity
400 lb
Body Material
Steel
Body Color
Red
Drawer Finish
Matte
Duty Rating
Extra Heavy Duty
Includes Cabinet Top Liner
Cabinet Top Liner Included
Finish/Color
Gloss Red
Drawer Range
6 to 10
Body Finish/Color
Gloss Red
Number of Keys Included
1

Description

The 560 Series offers premium, industrial strength for your heaviest loads
Lock-in, Lock-out drawers for security and safety
Drawer capacity slides rated to 400lbs

Additional Features:

  • Drawer dividers make each drawer custom configuration
  • 6" casters with a 800 lbs load capacity each
  • Heavy duty locks with tubular keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.