#5 Drive Impact Drive Adapter
Mfr # J09902
Zoro # G7501182
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Drive Size
#5
Overall Length
4 3/8 in
Drive Type
Female Square
Output Drive Type
Male Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J09902
Zoro #
G7501182
UPC #
662679400002
Country of Origin
United States
Dimensions
Drive Size
#5
Overall Length
4 3/8 in
Output Drive Size
1"
Details
Item
Impact Drive Adapter
Finish
Black Oxide
Drive Type
Female Square
Output Drive Type
Male Square
Impact Rated
Yes
Material
Steel
SAE or Metric
SAE
Locking
No
Number of Points
4
Number of Pieces
1
Measurement Type
SAE
Input Drive Gender
Female
Non-Sparking
No
Output Drive Shape
Square
Output Drive Gender
Male
Insulated
No
Input Drive Shape
Spline
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Description
Use adapters to help increase or decrease drive end size
Do not use hand adapters with power tools
Do not over torque small sockets when using them with adapters on large drive tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.