3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 2 23/32 in L, Tether-Ready 3/8" Hex Bit Socket - 5 mm
Mfr # J4990-5M-TT
Zoro # G6811323
product price: $27.29
/eaKey Features
Drive Size
3/8 in
Overall Length
2 23/32 in
Finish
Chrome
Tip Size
5 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4990-5M-TT
Zoro #
G6811323
UPC #
662679117726
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
2 23/32 in
Tip Size
5 mm
Socket Depth
Standard
Size
5mm
Insert Length
1 5/8 in
Bit Length
1-5/8"
Description
Proto® Tethered Tool Sockets are manufactured with four detent holes so that the pin detent will engage correctly regardless of the direction the socket is placed on the square drive
The Positive Control System requires a separate tool to attach or remove the socket, meaning it cannot be removed without specific intent
Chrome finish is applied after the holes are bored for better corrosion resistance
Additional Features:
- Made using a heat treated alloy for wear-resistance which helps minimize distortion for a long life
- Hex opening holds the bit allowing the bit holder to take the torque load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.