Zoro Homepage

3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 1 25/32 in L

  • Mfr # J4990-5MST

  • Zoro # G7574944


product price: $11.79
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 25/32 in
Finish
Chrome
Tip Size
5 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4990-5MST
Zoro #
G7574944
UPC #
662679170110
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
1 25/32 in
Tip Size
5 mm
Size
5mm
Socket Depth
Short
Insert Length
11/16 in
Bit Length
11/16"

Description

Made of alloy steel. Polished chrome finish
Made using a heat-treated alloy for wear-resistance which helps minimize distortion for a long life
Hex opening holds the bit allowing the bit holder to take the torque load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.