This item is Discontinued.

Proto 550S Rolling Tool Cabinet, 10 Drawer, Dual Black, Steel, 50 in W x 25 1/4 in D x 41 in H J555041-10DB

550S Rolling Tool Cabinet, 10 Drawer, Dual Black, Steel, 50 in W x 25 1/4 in D x 41 in H (Discontinued)

  • Mfr # J555041-10DB
  • Zoro # G4104856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J555041-10DB
Zoro #
G4104856
UPC #
662679152925
Country of Origin
United States

Dimensions

Width
50 in
Depth
25 1/4 in
Height
41 in
Caster Size
6 in x 2 in
Caster Width
2 in
Overall Depth
25 1/4 in
Overall Width
50 in
Overall Height
41 in
Height Style
Workstation Height Cabinet
Width Range
50 in to 59 in Wide
Caster Diameter
6 in
Dimensions
50 in W x 25 1/4 in D x 41 in H
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Dual Black
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Locking System
Keyed
Finish
Gloss/Matte
For Use With
Proto 550 Series
Work Surface Material
Vinyl
Storage Capacity
23,105 cu in
Series
550S
Handles
Ergonomic Metal Side
Drawer Capacity
250 lb
Load Rating
3600 lb
Drawer Slides
Ball Bearing, Full Extension
Drawer Color
Black
Tool Box Duty Rating
Industrial Premium
Configuration
Center Bank: (1) 44-7/16 in W x 23 in D x 4 in H, Left Bank: (1) 28 in W x 23 in D x 1-3/4 in H, (3) 28 in W x 23 in D x 4 in H, (1) 28 in W x 23 in D x 6-7/16 in H, Left Bank: (1) 13-7/16 in W x 23 in D x 1-3/4 in H, (2) 13-7/16 in W x 23 in D x 4 in H, (1) 13-7/16 in W x 23 in D x 11 in H
Gauge
Bottom: 14, Side: 16, Drawers: 18
Caster Wheel Material
Glass Filled Nylon
Number of Shelves
0
Caster Type
Rigid, Swivel
Tool Storage Type Included
Rolling Cabinet
Caster Material
Glass-Filled Nylon
Drawer Liner Material
Vinyl
Drawer Gauge
18 ga
Duty Rating
Heavy Duty
Handle Grip Style
Ergonomic
Body Finish
Gloss
Drawer Pull Type
Recessed
Drawer Finish
Gloss/Matte
Body Material
Steel
Drawer Slide Function
Ball Bearing
Drawer Slide Type
Ball Bearing
Body Color
Black
Drawer Slide Features
Fully Extending
Total Load Capacity
3,600 lb
Largest Maximum Drawer Load Capacity
200 lb
Drawer Range
6 to 10
Body Gauge
14 ga
Includes Cabinet Top Liner
Cabinet Top Liner Included
Finish/Color
Gloss Black
Total Storage Capacity
23,779 cu in
Includes Drawer Liners
Drawer Liners Included
Cabinet Top Liner Material
Vinyl
Smallest Maximum Drawer Load Capacity
125 lb
Body Finish/Color
Gloss Black

Description

This Proto J555041-10DB 50"W Rolling Cabinet is a great solution for your tool storage needs. It features 10 drawers, each with an aluminum extruded drawer pull. With adjustable drawer detents, you can customize the drawers to accommodate various tools and items. The side gauge of this rolling cabinet is 16, while the bottom and drawer gauges are 14 and 18 respectively. This 50 in. wide tool chest has 25 1/4 in. depth and a height of 41 in.. You can carry heavy loads of up to 3600 lb on its load rating. The Proto Rolling Tool Cabinet will meet all your requirements when it comes to organising your tools and equipment at work or home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.