This item is Discontinued.

Proto 550E Rolling Tool Cabinet, 10 Drawer, Dual Black, Steel, 50 in W x 25 1/4 in D x 41 in H J555041-10DBPD

550E Rolling Tool Cabinet, 10 Drawer, Dual Black, Steel, 50 in W x 25 1/4 in D x 41 in H (Discontinued)

  • Mfr # J555041-10DBPD
  • Zoro # G4123491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J555041-10DBPD
Zoro #
G4123491
UPC #
662679152932
Country of Origin
United States

Dimensions

Width
50 in
Depth
25 1/4 in
Height
41 in
Caster Size
6 in x 2 in
Caster Width
2 in
Overall Height
41 in
Overall Width
50 in
Overall Depth
25 1/4 in
Width Range
50 in to 59 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H
Dimensions
50 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Dual Black
Material
Steel
Includes
4-Outlet 110V Power Strip, Power Drawer, Drawer Liner
Features
1/4 in Turn Fasteners for Easy Access, Adjustable Drawer Divider Separates Chargers from Tools, Non-Slip Drawer Liners, Removable Back Panel Keeps Cords Neat, Store and Charge up to Four Battery Packs
For Use With
Proto 550 Series
Gauge
Bottom: 14, Side: 16, Drawers: 18
Number of Shelves
0
Handles
Ergonomic Metal Side
Drawer Color
Black
Configuration
Center Bank: (1) 44-7/16 in W x 23 in D x 4 in H, Left Bank: (1) 28 in W x 23 in D x 1-3/4 in H, (3) 28 in W x 23 in D x 4 in H, (1) 28 in W x 23 in D x 6-7/16 in H, Left Bank: (1) 13-7/16 in W x 23 in D x 1-3/4 in H, (2) 13-7/16 in W x 23 in D x 4 in H, (1) 13-7/16 in W x 23 in D x 11 in H
Work Surface Material
Steel, Vinyl
Drawer Slides
Ball Bearing, Full Extension
Series
550E
Tool Box Duty Rating
Industrial Premium
Caster Type
(2) Fixed with Lock, (2) Swivel
Load Rating
3600 lb
Caster Wheel Material
Glass Filled Nylon
Storage Capacity
23,105 cu in
Finish
Gloss/Matte
Drawer Capacity
250 lb
Locking System
Keyed
Tool Storage Type Included
Rolling Cabinet
Caster Material
Glass Filled Nylon
Total Load Capacity
3,600 lb
Drawer Liner Material
Vinyl
Body Gauge
14 ga
Drawer Slide Function
Ball Bearing
Body Material
Steel
Includes Cabinet Top Liner
Yes
Drawer Gauge
18 ga
Smallest Maximum Drawer Load Capacity
125 lb
Duty Rating
Heavy Duty
Cabinet Top Liner Material
Vinyl
Drawer Range
6 to 10
Total Storage Capacity
23,105 cu in
Largest Maximum Drawer Load Capacity
200 lb
Body Color
Black
Drawer Slide Features
Fully Extending
Handle Grip Style
Ergonomic Metal Side
Drawer Pull Type
Recessed
Drawer Slide Type
Ball Bearing
Drawer Finish
Gloss/Matte
Finish/Color
Gloss Black
Includes Drawer Liners
Yes
Body Finish
Gloss
Body Finish/Color
Gloss Black

Description

The Proto J555041-10DBPD Rolling Cabinet has a total of 10 drawers, providing ample storage space for your tools. The rolling tool cabinet is made from heavy duty steel with vinyl work surfaces. It has a bottom gauge of 14, side gauge of 16 and drawer gauge of 18. The black rolling cabinet measures 25 1/4 in. in depth, 41 in. in height and 50 in. wide. With a load rating of 3600 lb., this durable rolling tool cabinet can hold up to the weight and pressure associated with various tasks. This Proto J555041-10DBPD Rolling Cabinet will keep your workspace neat and tidy while allowing you to transport all your tools easily from one place to another.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.