This item is Discontinued.

Proto 550E Rolling Tool Cabinet, 10 Drawer, Dual Black, Steel, 50 in W x 25 1/4 in D x 42 1/2 in H J555041-10DBPDP

550E Rolling Tool Cabinet, 10 Drawer, Dual Black, Steel, 50 in W x 25 1/4 in D x 42 1/2 in H (Discontinued)

  • Mfr # J555041-10DBPDP
  • Zoro # G9911889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J555041-10DBPDP
Zoro #
G9911889
UPC #
662679173876
Country of Origin
United States

Dimensions

Width
50 in
Depth
25 1/4 in
Height
42 1/2 in
Caster Size
6 in x 2 in
Caster Width
2 in
Overall Depth
25 1/4 in
Overall Width
50 in
Overall Height
41 in
Caster Diameter
6 in
Width Range
50 in to 59 in Wide
Height Style
Workstation Height Cabinet
Dimensions
50 in W x 25 1/4 in D x 41 in H
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Dual Black
Material
Steel
Includes
Top and Drawer Liners, USB
Features
High Impact ABS Plastic Casing, Convenient, Front Mounted, Power Drawer Standard, Power Strip Featuring Four 15A Outlets and Two USB Ports
Locking System
Keyed
Caster Wheel Material
Glass Filled Nylon
Handles
Easy Grip Steel
Drawer Capacity
250 lb
Storage Capacity
23,105 cu in
Series
550E
Tool Box Duty Rating
Heavy Duty
Tool Storage Type Included
Rolling Cabinet
Load Rating
3600 lb
Gauge
Bottom: 14, Side: 16, Drawers: 18
Configuration
Center Bank: (1) 44-7/16 in W x 23 in D x 4 in H, Left Bank: (1) 28 in W x 23 in D x 1-3/4 in H, (3) 28 in W x 23 in D x 4 in H, (1) 28 in W x 23 in D x 6-7/16 in H, Left Bank: (1) 13-7/16 in W x 23 in D x 1-3/4 in H, (2) 13-7/16 in W x 23 in D x 4 in H, (1) 13-7/16 in W x 23 in D x 11 in H
Finish
Gloss/Matte
Drawer Color
Black
Drawer Slides
Ball Bearing, Full Extension
For Use With
Proto Tools
Number of Shelves
1
Work Surface Material
Vinyl
Caster Type
(2) Fixed with Lock, (2) Swivel
Caster Material
Glass Filled Nylon
Drawer Slide Type
Ball Bearing
Duty Rating
Heavy Duty
Drawer Gauge
18 ga
Cabinet Top Liner Material
Vinyl
Body Color
Black
Body Material
Steel
Drawer Pull Type
Recessed
Body Gauge
14 ga
Body Finish
Gloss
Largest Maximum Drawer Load Capacity
200 lb
Includes Cabinet Top Liner
Yes
Drawer Finish
Gloss/Matte
Drawer Slide Features
Fully Extending
Total Load Capacity
3,600 lb
Includes Drawer Liners
Yes
Drawer Slide Function
Ball Bearing
Drawer Liner Material
Vinyl
Handle Grip Style
Ergonomic Metal Side
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Range
6 to 10
Total Storage Capacity
23,779 cu in
Finish/Color
Gloss Black
Body Finish/Color
Gloss Black

Description

Rolling Tool Cabinet, 550E Series, Heavy Duty, Width 50 in, Depth 25 1/4 in, Height 42 1/2 in, Number of Drawers 10, Black, Drawer Color Black, Drawer Capacity 250 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 23,105 cu in, Load Rating 3600 lb, Caster Size 6 in x 2 in, Number of Shelves 1, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Glass Filled Nylon, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.