Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Proto 550S Rolling Tool Cabinet, 10 Drawer, Gloss Black, Steel, 50 in W x 25 1/4 in D x 41 in H J555041-10BK

550S Rolling Tool Cabinet, 10 Drawer, Gloss Black, Steel, 50 in W x 25 1/4 in D x 41 in H (Discontinued)

  • Mfr # J555041-10BK
  • Zoro # G4324875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J555041-10BK
Zoro #
G4324875
UPC #
662679152963
Country of Origin
United States

Dimensions

Width
50 in
Depth
25 1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Depth
25 1/4 in
Overall Height
41 in
Caster Width
2 in
Overall Width
50 in
Width Range
50 in to 59 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Dimensions
50 in W x 25 1/4 in D x 41 in H
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Gloss Black
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Handles
Ergonomic Metal Side
Drawer Color
Black
Caster Wheel Material
Glass Filled Nylon
Locking System
Keyed
Number of Shelves
0
Drawer Capacity
250 lb
Configuration
Center Bank: (1) 44-7/16 in W x 23 in D x 4 in H, Left Bank: (1) 28 in W x 23 in D x 1-3/4 in H, (3) 28 in W x 23 in D x 4 in H, (1) 28 in W x 23 in D x 6-7/16 in H, Left Bank: (1) 13-7/16 in W x 23 in D x 1-3/4 in H, (2) 13-7/16 in W x 23 in D x 4 in H, (1) 13-7/16 in W x 23 in D x 11 in H
Series
550S
Drawer Slides
Ball Bearing, Full Extension
Load Rating
3600 lb
For Use With
Proto 550 Series
Tool Box Duty Rating
Industrial Premium
Storage Capacity
23,105 cu in
Tool Storage Type Included
Rolling Cabinet
Finish
Gloss
Caster Type
(2) Fixed with Lock, (2) Swivel
Work Surface Material
Vinyl
Gauge
Bottom: 14, Side: 16, Drawers: 18
Caster Material
Glass Filled Nylon
Duty Rating
Heavy Duty
Includes Drawer Liners
Yes
Drawer Finish
Gloss
Handle Grip Style
Ergonomic Metal Side
Body Gauge
14 ga
Drawer Pull Type
Recessed
Body Finish
Gloss
Cabinet Top Liner Material
Vinyl
Drawer Gauge
18 ga
Largest Maximum Drawer Load Capacity
200 lb
Total Storage Capacity
23,779 cu in
Drawer Range
6 to 10
Drawer Slide Features
Fully Extending
Drawer Liner Material
Vinyl
Smallest Maximum Drawer Load Capacity
125 lb
Body Material
Steel
Total Load Capacity
3,600 lb
Drawer Slide Type
Ball Bearing
Drawer Slide Function
Ball Bearing
Body Color
Black
Includes Cabinet Top Liner
Yes
Finish/Color
Gloss Black
Body Finish/Color
Gloss Black

Description

This Proto J555041-10BK 50"W Rolling Cabinet is the perfect solution for your storage needs. It has adjustable drawer detents and aluminum extruded drawer pulls, making it sturdy and durable. The gloss black finish on this rolling cabinet gives it a stylish look that will fit in with any décor. Each drawer is 18 gauge, with a bottom thickness of 14 gauge and side thickness of 16 gauge. Its overall depth is 25 1/4 in., while its height and width are 41 in. and 50 in. respectively. It has an overall load rating of 3600 lb, which means you can store heavy tools without worrying about damaging the cabinet or yourself. If you want to add some organization to your workspace, then the Proto J555041-10BK Rolling Cabinet is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.