This item is Discontinued.

Proto 550S Rolling Tool Cabinet, 10 Drawer, Safety Red and Gray, Steel, 50 in W x 25 1/4 in D x 41 in H J555041-10SG

550S Rolling Tool Cabinet, 10 Drawer, Safety Red and Gray, Steel, 50 in W x 25 1/4 in D x 41 in H (Discontinued)

  • Mfr # J555041-10SG
  • Zoro # G4016787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J555041-10SG
Zoro #
G4016787
UPC #
662679152888
Country of Origin
United States

Dimensions

Width
50 in
Depth
25 1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Height
41 in
Overall Depth
25 1/4 in
Caster Width
2 in
Overall Width
50 in
Width Range
50 in to 59 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Dimensions
50 in W x 25 1/4 in D x 41 in H
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Safety Red and Gray
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Gauge
Bottom: 14, Side: 16, Drawers: 18
Load Rating
3600 lb
Caster Wheel Material
Glass Filled Nylon
Drawer Slides
Ball Bearing, Full Extension
Number of Shelves
0
Drawer Capacity
250 lb
Tool Box Duty Rating
Industrial Premium
For Use With
Proto 550 Series
Handles
Ergonomic Metal Side
Drawer Color
Gray
Storage Capacity
23,105 cu in
Work Surface Material
Vinyl
Tool Storage Type Included
Rolling Cabinet
Series
550S
Locking System
Keyed
Caster Type
(2) Fixed with Lock, (2) Swivel
Configuration
Center Bank: (1) 44-7/16 in W x 23 in D x 4 in H, Left Bank: (1) 28 in W x 23 in D x 1-3/4 in H, (3) 28 in W x 23 in D x 4 in H, (1) 28 in W x 23 in D x 6-7/16 in H, Left Bank: (1) 13-7/16 in W x 23 in D x 1-3/4 in H, (2) 13-7/16 in W x 23 in D x 4 in H, (1) 13-7/16 in W x 23 in D x 11 in H
Finish
Gloss/Matte
Caster Material
Glass Filled Nylon
Body Material
Steel
Drawer Pull Type
Recessed
Total Load Capacity
3,600 lb
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Range
6 to 10
Drawer Finish
Gloss/Matte
Drawer Slide Function
Ball Bearing
Finish/Color
Gloss Red
Drawer Slide Type
Ball Bearing
Drawer Liner Material
Vinyl
Body Color
Red
Drawer Gauge
18 ga
Includes Drawer Liners
Yes
Body Gauge
14 ga
Drawer Slide Features
Fully Extending
Includes Cabinet Top Liner
Yes
Cabinet Top Liner Material
Vinyl
Body Finish
Gloss
Total Storage Capacity
23,779 cu in
Handle Grip Style
Ergonomic Metal Side
Duty Rating
Heavy Duty
Largest Maximum Drawer Load Capacity
200 lb
Body Finish/Color
Gloss Red

Description

This Proto J555041-10SG 50"W Rolling Cabinet 10 Drawers is a sturdy tool chest and cabinet that will meet all your needs. It has plenty of storage space and features adjustable drawer detents to prevent it from accidentally opening. The drawers have aluminum extruded drawer pulls which provide a firm grip. With safety red and gray color, the rolling cabinet is sure to stand out in any workspace. It also has a gauge of 14 at the bottom, 16 on the sides, and 18 for the drawers. Made with glass filled nylon casters, this large tool chest can hold up to 3600 lb load rating. If you are looking for a rolling cabinet that is safe, secure, and made of high quality materials then this Proto J555041-10SG Tool Chest & Cabinet is perfect for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.