This item is Discontinued.

Proto 550S Rolling Tool Cabinet, 12 Drawer, Safety Red and Gray, Steel, 50 in W x 25 1/4 in D x 41 in H J555041-12SG

550S Rolling Tool Cabinet, 12 Drawer, Safety Red and Gray, Steel, 50 in W x 25 1/4 in D x 41 in H (Discontinued)

  • Mfr # J555041-12SG
  • Zoro # G4016796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J555041-12SG
Zoro #
G4016796
UPC #
662679152826
Country of Origin
United States

Dimensions

Width
50 in
Depth
25 1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Depth
25 1/4 in
Caster Width
2 in
Overall Width
50 in
Overall Height
41 in
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Width Range
50 in to 59 in Wide
Dimensions
50 in W x 25 1/4 in D x 41 in H
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
12
Color
Safety Red and Gray
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Load Rating
3600 lb
Configuration
Center Bank: (1) 44-7/16 in W x 23 in D x 4 in H, Left Bank: (1) 28 in W x 23 in D x 1-3/4 in H, (3) 28 in W x 23 in D x 4 in H, (1) 28 in W x 23 in D x 6-7/16 in H, Left Bank: (1) 13-7/16 in W x 23 in D x 1-3/4 in H, (2) 13-7/16 in W x 23 in D x 3 in H, (3) 13-7/16 in W x 23 in D x 4 in H
Tool Storage Type Included
Rolling Cabinet
Drawer Color
Gray
Series
550S
Drawer Capacity
250 lb
Storage Capacity
23,419 cu in
Number of Shelves
0
Work Surface Material
Vinyl
Drawer Slides
Ball Bearing, Full Extension
Finish
Gloss/Matte
Tool Box Duty Rating
Industrial Premium
For Use With
Proto 550 Series
Locking System
Keyed
Handles
Ergonomic Metal Side
Caster Type
(2) Fixed with Lock, (2) Swivel
Caster Wheel Material
Glass Filled Nylon
Gauge
Bottom: 14, Side: 16, Drawers: 18
Caster Material
Glass Filled Nylon
Drawer Slide Features
Fully Extending
Drawer Pull Type
Recessed
Drawer Gauge
18 ga
Total Storage Capacity
23,419 cu in
Body Finish
Gloss
Body Color
Red
Body Material
Steel
Finish/Color
Gloss Red
Drawer Range
11 to 15
Largest Maximum Drawer Load Capacity
200 lb
Drawer Finish
Gloss/Matte
Total Load Capacity
3,600 lb
Includes Cabinet Top Liner
Yes
Body Gauge
14 ga
Duty Rating
Heavy Duty
Includes Drawer Liners
Yes
Drawer Slide Type
Ball Bearing
Drawer Liner Material
Vinyl
Cabinet Top Liner Material
Vinyl
Handle Grip Style
Ergonomic Metal Side
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Slide Function
Ball Bearing
Body Finish/Color
Gloss Red

Description

When you are looking for a high-quality tool chest, the Proto J555041-12SG Rolling Cabinet is the one to have. It is well-made and durable, with 12 drawers that are easy to open and close. The 12 drawers can hold up to 3600 lb of tools, making this tool cabinet an ideal solution for keeping your tools organised. Each drawer has adjustable detents which allow you to open them smoothly. This rolling cabinet has aluminum extruded drawer pulls, which provide a firm grip when opening or closing the drawers. The gauge on the bottom is 14, side 16 and drawer 18 respectively. If you want a tool chest that will meet all your needs, then look no further than this Proto J555041-12SG Rolling Cabinet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.