This item is Discontinued.

Proto 550S Rolling Tool Cabinet, 8 Drawer, Dual Black, Steel, 50 in W x 25 1/4 in D x 41 in H J555041-8DB-1S

550S Rolling Tool Cabinet, 8 Drawer, Dual Black, Steel, 50 in W x 25 1/4 in D x 41 in H (Discontinued)

  • Mfr # J555041-8DB-1S
  • Zoro # G4104880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J555041-8DB-1S
Zoro #
G4104880
UPC #
662679152703
Country of Origin
United States

Dimensions

Width
50 in
Depth
25 1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Height
41 in
Overall Depth
25 1/4 in
Overall Width
50 in
Caster Width
2 in
Width Range
50 in to 59 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Dimensions
50 in W x 25 1/4 in D x 41 in H
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
8
Color
Dual Black
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Work Surface Material
Vinyl
Locking System
Keyed
Finish
Gloss/Matte
Caster Type
(2) Fixed with Lock, (2) Swivel
Caster Wheel Material
Glass Filled Nylon
Number of Shelves
1
Handles
Ergonomic Metal Side
Configuration
Center Bank: (1) 44-7/16 in W x 23 in D x 4 in H, Left Bank: (4) 28 in W x 23 in D x 1-3/4 in H, (3) 28 in W x 23 in D x 4 in H, Right Bin: (1) 13-7/16 in W x 23 in D x 18 in H with (1) 3-27/32 in H Shelf
Tool Box Duty Rating
Industrial Premium
Series
550S
Load Rating
3600 lb
Tool Storage Type Included
Rolling Cabinet
Drawer Capacity
250 lb
Drawer Slides
Ball Bearing, Full Extension
Storage Capacity
20,092 cu in
For Use With
Proto 550 Series
Gauge
Bottom: 14, Side: 16, Drawers: 18
Drawer Color
Black
Caster Material
Glass Filled Nylon
Drawer Finish
Gloss/Matte
Drawer Gauge
18 ga
Includes Cabinet Top Liner
Yes
Body Gauge
14 ga
Duty Rating
Heavy Duty
Body Material
Steel
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Range
6 to 10
Finish/Color
Gloss Black
Body Color
Black
Largest Maximum Drawer Load Capacity
200 lb
Total Storage Capacity
20,092 cu in
Drawer Slide Type
Ball Bearing
Total Load Capacity
3,600 lb
Drawer Slide Features
Fully Extending
Includes Drawer Liners
Yes
Drawer Pull Type
Recessed
Cabinet Top Liner Material
Vinyl
Handle Grip Style
Ergonomic Metal Side
Body Finish
Gloss
Drawer Liner Material
Vinyl
Drawer Slide Function
Ball Bearing
Body Finish/Color
Gloss Black

Description

Rolling Tool Cabinet, 550S Series, Industrial Premium, Width 50 in, Depth 25 1/4 in, Height 41 in, Number of Drawers 8, Black, Drawer Color Black, Drawer Capacity 250 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 20,092 cu in, Load Rating 3600 lb, Caster Size 6 in x 2 in, Number of Shelves 1, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Glass Filled Nylon, Caster Type (2) Fixed with Lock, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.