This item is Discontinued.

Proto 550S Rolling Tool Cabinet, 8 Drawer, Gloss Blue, Steel, 50 in W x 25 1/4 in D x 41 in H J555041-8BL-2S

550S Rolling Tool Cabinet, 8 Drawer, Gloss Blue, Steel, 50 in W x 25 1/4 in D x 41 in H (Discontinued)

  • Mfr # J555041-8BL-2S
  • Zoro # G4325067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J555041-8BL-2S
Zoro #
G4325067
UPC #
662679152758
Country of Origin
United States

Dimensions

Width
50 in
Depth
25 1/4 in
Height
41 in
Caster Size
6 in x 2 in
Caster Width
2 in
Overall Width
50 in
Overall Depth
25 1/4 in
Overall Height
41 in
Height Style
Workstation Height Cabinet
Width Range
50 in to 59 in Wide
Caster Diameter
6 in
Dimensions
50 in W x 25 1/4 in D x 41 in H
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
8
Color
Gloss Blue
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Tool Box Duty Rating
Industrial Premium
Storage Capacity
18,920 cu in
Drawer Slides
Ball Bearing, Full Extension
Drawer Capacity
250 lb
Finish
Gloss
Caster Wheel Material
Glass Filled Nylon
Handles
Ergonomic Metal Side
Gauge
Bottom: 14, Side: 16, Drawers: 18
Locking System
Keyed
Series
550S
Drawer Color
Blue
Number of Shelves
2
Work Surface Material
Vinyl
Configuration
Center Bank: (1) 44-7/16 in W x 23 in D x 4 in H, Left Bank: (4) 28 in W x 23 in D x 1-3/4 in H, (3) 28 in W x 23 in D x 4 in H, Right Bin: (1) 13-7/16 in W x 23 in D x 18 in H with (2) 3-27/32 in H Shelves
Load Rating
3600 lb
Tool Storage Type Included
Rolling Cabinet
Caster Type
(2) Fixed with Lock, (2) Swivel
For Use With
Proto 550 Series
Caster Material
Glass Filled Nylon
Cabinet Top Liner Material
Vinyl
Drawer Pull Type
Recessed
Duty Rating
Heavy Duty
Smallest Maximum Drawer Load Capacity
125 lb
Finish/Color
Gloss Blue
Total Storage Capacity
18,920 cu in
Largest Maximum Drawer Load Capacity
200 lb
Drawer Slide Function
Ball Bearing
Body Gauge
14 ga
Body Color
Blue
Handle Grip Style
Ergonomic Metal Side
Total Load Capacity
3,600 lb
Drawer Finish
Gloss
Includes Drawer Liners
Yes
Body Material
Steel
Drawer Gauge
18 ga
Body Finish
Gloss
Drawer Liner Material
Vinyl
Drawer Range
6 to 10
Drawer Slide Features
Fully Extending
Includes Cabinet Top Liner
Yes
Drawer Slide Type
Ball Bearing
Body Finish/Color
Gloss Blue

Description

Rolling Tool Cabinet, 550S Series, Industrial Premium, Width 50 in, Depth 25 1/4 in, Height 41 in, Number of Drawers 8, Blue, Drawer Color Blue, Drawer Capacity 250 lb, Ball Bearing, Full Extension Drawer Slides, Gloss Finish, Storage Capacity 18,920 cu in, Load Rating 3600 lb, Caster Size 6 in x 2 in, Number of Shelves 2, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Glass Filled Nylon, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.