This item is Discontinued.

Proto 550S Rolling Tool Cabinet, 8 Drawer, Safety Red and Gray, Steel, 50 in W x 25 1/4 in D x 41 in H J555041-8SG-1S

550S Rolling Tool Cabinet, 8 Drawer, Safety Red and Gray, Steel, 50 in W x 25 1/4 in D x 41 in H (Discontinued)

  • Mfr # J555041-8SG-1S
  • Zoro # G4016811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J555041-8SG-1S
Zoro #
G4016811
UPC #
662679152642
Country of Origin
United States

Dimensions

Width
50 in
Depth
25 1/4 in
Height
41 in
Caster Size
6 in x 2 in
Caster Width
2 in
Overall Depth
25 1/4 in
Overall Height
41 in
Overall Width
50 in
Width Range
50 in to 59 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Dimensions
50 in W x 25 1/4 in D x 41 in H
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
8
Color
Safety Red and Gray
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Caster Type
Rigid, Swivel
Storage Capacity
20,092 cu in
Series
550S
Load Rating
3600 lb
Tool Box Duty Rating
Industrial Premium
Caster Wheel Material
Glass Filled Nylon
Finish
Gloss/Matte
Drawer Color
Gray
Configuration
Center Bank: (1) 44-7/16 in W x 23 in D x 4 in H, Left Bank: (4) 28 in W x 23 in D x 1-3/4 in H, (3) 28 in W x 23 in D x 4 in H, Right Bin: (1) 13-7/16 in W x 23 in D x 18 in H with (1) 3-27/32 in H Shelf
For Use With
Proto 550 Series
Locking System
Keyed
Tool Storage Type Included
Rolling Cabinet
Number of Shelves
1
Gauge
Bottom: 14, Side: 16, Drawers: 18
Drawer Slides
Ball Bearing, Full Extension
Work Surface Material
Vinyl
Handles
Ergonomic Metal Side
Drawer Capacity
250 lb
Caster Material
Glass-Filled Nylon
Handle Grip Style
Ergonomic
Drawer Pull Type
Recessed
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Liner Material
Vinyl
Total Load Capacity
3,600 lb
Body Color
Red
Drawer Finish
Gloss/Matte
Drawer Slide Function
Ball Bearing
Drawer Slide Type
Ball Bearing
Smallest Maximum Drawer Load Capacity
125 lb
Cabinet Top Liner Material
Vinyl
Drawer Range
6 to 10
Body Gauge
14 ga
Largest Maximum Drawer Load Capacity
200 lb
Drawer Slide Features
Fully Extending
Finish/Color
Gloss Red
Body Material
Steel
Drawer Gauge
18 ga
Includes Drawer Liners
Drawer Liners Included
Duty Rating
Heavy Duty
Body Finish
Gloss
Total Storage Capacity
20,092 cu in
Body Finish/Color
Gloss Red

Description

The Proto J555041-8SG-1S Rolling Cabinet is the ideal tool storage solution for your home or workshop. This tool chest features 8 drawers, each with an adjustable drawer detent. It has aluminum extruded drawer pulls that are colour coded to help you find the right tools quickly and easily. The bottom gauge is 14, side gauge is 16 and all drawers have a gauge of 18. The safety red and gray cabinet comes with a depth of 25 1/4 in., width of 50 in., height of 41 in. and load rating of 3600 lb. If you want to store your tools safely, this Proto Rolling Tool Cabinet will provide you with peace of mind while working on your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.