Shop PROTO

550S Series Top Chest, 10 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 27 in H

  • Mfr # J555027-10BL
  • Zoro # G4324769

product price: 
$
2,874.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
10
Material
Steel
Includes
Top Mat
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Width
50 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J555027-10BL
Zoro #
G4324769
UPC #
662679153175
Country of Origin
United States

Dimensions

Width
50 in
Depth
25-1/4 in
Height
27 in
Overall Width
50 in
Overall Depth
25 1/4 in
Overall Height
27 in
Width Range
50 in to 59 in Wide
Top Compartment Height
5 1/4 in
Overall Dimensions
50 in W x 25 1/4 in D x 27 in H
Dimensions
50 in W x 25 1/4 in D x 27 in H
Fits Chest Size
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included

Details

Item
Top Chest
Number of Drawers
10
Color
Blue
Material
Steel
Includes
Top Mat
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Drawer Color
Blue
Tool Box Duty Rating
Industrial Premium
Series
550S
Drawer Capacity
250 lb
Handle Design
Aluminum, Full-Width
Finish
Gloss
Storage Capacity
18,197 cu in
Drawer Slides
Ball Bearing
Configuration
44-1/4 in W Top Till: 23 in D x 5-1/4 in H, 28 in W Left Bank: (2) 23 in D x 1-3/4 in H, (2) 23 in D x 3 in H, (1) 23 in D x 4 in H, 13-7/16 in W Right Bank: (2) 23 in D x 1-3/4 in H, (2) 23 in D x 3 in H, (1) 23 in D x 4 in H
Tool Storage Type Included
Top Tool Chest
Gauge
14, 16, 18
Locking System
Keyed
Number of Handles
0
For Use With
Mfr. No. J555041-10BLPD, J555041-12BL, J555041-10BL, J555041-8BL-2S, J555041-8BL-1S, J555041-7BL-1S
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Material
Steel
Drawer Gauge
18 ga
Body Color
Blue
Drawer Slide Features
Fully Extending
Drawer Finish
Gloss
Drawer Slide Type
Ball Bearing
Finish/Color
Gloss Blue
Body Gauge
16 ga
Number of Keys Included
2
Style
Top Chest
Drawer Range
6 to 10
Total Load Capacity
250 lb
Duty Rating
Heavy Duty
Largest Maximum Drawer Load Capacity
200 lb
Total Storage Capacity
18,197 cu in
Hinge Features
Recessed Aluminum
Smallest Maximum Drawer Load Capacity
125 lb
Body Material
Steel
Drawer Liner Material
Vinyl
Includes Drawer Liners
Drawer Liners Included
Body Finish
Gloss
Body Finish/Color
Gloss Blue

Description

Cubic inch capacity is 18,197
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.