550S Series Top Chest, 12 Drawer, Red/Gray, Steel, 50 in W x 25-1/4 in D x 27 in H

  • Mfr # J555027-12SG

  • Zoro # G4016778


product price:  $3,270.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Number of Drawers
12
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J555027-12SG
Zoro #
G4016778
UPC #
662679153069
Country of Origin
United States

Dimensions

Width
50 in
Depth
25-1/4 in
Height
27 in
Overall Height
27 in
Overall Depth
25 1/4 in
Overall Width
50 in
Top Compartment Height
5 1/4 in
Width Range
50 in to 59 in Wide
Dimensions
50 in W x 25 1/4 in D x 27 in H
Overall Dimensions
50 in W x 25 1/4 in D x 27 in H

Details

Item
Top Chest
Number of Drawers
12
Color
Red/Gray
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Tool Storage Type Included
Top Tool Chest
Configuration
44-1/4 in W Top Till: 23 in D x 5-1/4 in H, 28 in W Left Bank: (4) 23 in D x 1-3/4 in H, (2) 23 in D x 3 in H, 13-7/16 in W Right Bank: (4) 23 in D x 1-3/4 in H, (2) 23 in D x 3 in H
For Use With
Mfr. No. J555041-10SGPD, J555041-12SG, J555041-10SG, J555041-8SG-2S, J555041-8SG-1S, J555041-7SG-1S
Drawer Color
Gray
Locking System
Keyed
Drawer Capacity
250 lb
Gauge
14, 16, 18
Finish
Gloss
Storage Capacity
17,641 cu in
Series
550S Series
Tool Box Duty Rating
Industrial Premium
Number of Handles
0
Drawer Slides
Ball Bearing
Handle Design
Aluminum, Full-Width
Drawer Range
11 to 15
Includes Drawer Liners
Drawer Liners Included
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Slide Features
Fully Extending
Drawer Finish
Gloss
Total Storage Capacity
17,641 cu in
Drawer Slide Type
Ball Bearing
Body Material
Steel
Drawer Liner Material
Vinyl
Duty Rating
Heavy Duty
Total Load Capacity
250 lb
Drawer Slide Function
Fully Extended Ball Bearing
Body Gauge
16 ga
Number of Keys Included
2
Body Color
Red
Largest Maximum Drawer Load Capacity
200 lb
Hinge Features
Recessed Aluminum
Drawer Material
Steel
Body Finish
Gloss
Finish/Color
Gloss Red
Drawer Gauge
18 ga
Style
Top Chest
Body Finish/Color
Gloss Red

Description

Cubic inch capacity is 17,641
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.