550S Series Top Chest, 8 Drawer, Black, Steel, 50 in W x 25-1/4 in D x 27 in H

  • Mfr # J555027-8BK

  • Zoro # G4324839


product price: $2,698.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
8
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J555027-8BK
Zoro #
G4324839
UPC #
662679153045
Country of Origin
United States

Dimensions

Width
50 in
Depth
25-1/4 in
Height
27 in
Overall Width
50 in
Overall Depth
25 1/4 in
Overall Height
27 in
Width Range
50 in to 59 in Wide
Top Compartment Height
5 1/4 in
Dimensions
50 in W x 25 1/4 in D x 27 in H
Overall Dimensions
50 in W x 25 1/4 in D x 27 in H

Details

Item
Top Chest
Number of Drawers
8
Color
Black
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Series
550S Series
Handle Design
Aluminum, Full-Width
For Use With
Mfr. No. J555041-10BKPD, J555041-12BK, J555041-10BK, J555041-8BK-2S, J555041-8BK-1S, J555041-7BK-1S
Drawer Color
Black
Tool Storage Type Included
Top Tool Chest
Number of Handles
0
Tool Box Duty Rating
Industrial Premium
Storage Capacity
18,753 cu in
Drawer Capacity
250 lb
Finish
Gloss
Configuration
44-1/4 in W Top Till: 23 in D x 5-1/4 in H, 28 in W Left Bank: (2) 23 in D x 3 in H, (2) 23 in D x 4 in H, 13-7/16 in W Right Bank: (2) 23 in D x 3 in H, (2) 23 in D x 4 in H
Drawer Slides
Ball Bearing
Gauge
14, 16, 18
Locking System
Keyed
Drawer Slide Type
Ball Bearing
Body Color
Black
Style
Top Chest
Body Material
Steel
Finish/Color
Gloss Black
Drawer Range
6 to 10
Drawer Finish
Gloss
Body Gauge
16 ga
Drawer Material
Steel
Number of Keys Included
2
Drawer Slide Features
Fully Extending
Total Load Capacity
250 lb
Largest Maximum Drawer Load Capacity
200 lb
Drawer Liner Material
Vinyl
Hinge Features
Recessed Aluminum
Drawer Slide Function
Fully Extended Ball Bearing
Duty Rating
Heavy Duty
Drawer Gauge
18 ga
Total Storage Capacity
18,753 cu in
Smallest Maximum Drawer Load Capacity
125 lb
Includes Drawer Liners
Drawer Liners Included
Body Finish
Gloss
Body Finish/Color
Gloss Black

Description

Cubic inch capacity is 18,753
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.