Zoro Homepage

1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 7/8 in L

  • Mfr # J47705/16

  • Zoro # G3904131


product price: $9.79
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 7/8 in
Finish
Chrome
Tip Size
5/16 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J47705/16
Zoro #
G3904131
UPC #
662679141127
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 7/8 in
Tip Size
5/16 in
Insert Length
1 in
Size
5/16"
Socket Depth
Standard

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Socket Type
Hex Bit
Standards
SAE AS4984A
Number of Points
0
Bit Style
Hex
Category Type
Socket Bits
Material
Alloy Steel
Impact Rated
No
Measurement Type
SAE
Insulated
No
Tip Style
Hex
Replaceable Insert
No
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated

Description

Product details about the PROTO - J47705/16 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J47705/16 Bit Socket is a standard depth socket bit designed for SAE measurements. With an overall length of 1 7/8 inches and an insert length of 1 inch, this tool is suitable for various applications requiring precision. The drive size is 1/4 inch, while the tip size measures at 5/16 inches. This hex bit style socket adheres to the SAE AS4984A standards, ensuring compatibility with other tools that follow the same guidelines.
Crafted from durable alloy steel, this socket bit offers robustness and longevity in demanding work conditions. Its chrome finish not only enhances its aesthetic appeal but also adds a layer of protection against rust and corrosion. The hex tip style aligns with its hex bit design, providing consistent performance across different tasks.
This non-insulated socket bit does not feature a replaceable insert or impact rating; it's built to deliver steady performance without these additional features. As part of the Socket Bits category type, it's compatible with similar tools within this range for seamless integration into your existing toolkit. Please note that this item comes as a single unit (Socket Bit) without any points included in its design structure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.