Zoro Homepage
This item is Discontinued.
Proto 35CT Top Chest, 4 Drawer, Red, Steel, 27 in W x 12 in D x 15 in H J542715-4RD-D

35CT Top Chest, 4 Drawer, Red, Steel, 27 in W x 12 in D x 15 in H (Discontinued)

  • Mfr # J542715-4RD-D
  • Zoro # G4323481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J542715-4RD-D
Zoro #
G4323481
UPC #
662679154851
Country of Origin
United States

Dimensions

Width
27 in
Depth
12 in
Height
15 in

Description

Top Chest, Body Color Red, Drawer Color Red, Drawer Slide Function Ball Bearing, Drawer Slide Type Ball Bearing, Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels, Includes (2) Keys, Drawer Liners, Locking System Standard Key Cylinder, Number of Drawers 4, Number of Handles 2, Series 540, Style Top Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.