Shop PROTO
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
550 Series Rolling Tool Cabinet, 10 Drawer, Black, 66 in W x 25-1/4 in D x 46 in H
- Mfr # J556646B-10BK
- Zoro # G009799469
product price:Â
$
7,796.99
/ea
Key Features
Number of Drawers
10
Width
66 in
Depth
25-1/4 in
Height
46 in
Locking System
Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J556646B-10BK
- Zoro #
- G009799469
- UPC #
- -
- Country of Origin
- United States
- Item
- Rolling Tool Cabinet
- Number of Drawers
- 10
- Color
- Black
- Locking System
- Keyed
- Drawer Finish
- Gloss
- Largest Maximum Drawer Load Capacity
- 200 lb
- Drawer Range
- 1 to 10
- Total Load Capacity
- 900 lb
- Drawer Slide Features
- Fully Extending
- Drawer Color
- Black
- Series
- 550
- Body Finish
- Gloss
- Drawer Slide Type
- Ball Bearing
- Body Color
- Black
- Duty Rating
- Heavy Duty
- Smallest Maximum Drawer Load Capacity
- 125 lb
- Body Finish/Color
- Gloss Black
- Total Storage Capacity
- 35,913 cu in
Dimensions
- Width
- 66 in
- Depth
- 25-1/4 in
- Height
- 46 in
- Overall Depth
- 25 1/4 in
- Height Style
- Workstation Height Cabinet
- Overall Dimensions
- 66 in W x 25 1/4 in D x 46 in H
- Overall Height
- 46 in
- Overall Width
- 66 in
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 10, Drawer Color Black, Keyed, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.