Shop PROTO
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
550 Series Rolling Tool Cabinet, 11 Drawer, Red, 50 in W x 25-1/4 in D x 41 in H
- Mfr # J555041B-11RD
- Zoro # G109799444
product price:Â
$
4,325.99
/ea
Key Features
Number of Drawers
11
Width
50 in
Depth
25-1/4 in
Height
41 in
Drawer Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J555041B-11RD
- Zoro #
- G109799444
- UPC #
- -
- Country of Origin
- United States
- Item
- Rolling Tool Cabinet
- Number of Drawers
- 11
- Color
- Red
- Drawer Finish
- Gloss
- Locking System
- Keyed
- Largest Maximum Drawer Load Capacity
- 200 lb
- Body Finish/Color
- Gloss Red
- Smallest Maximum Drawer Load Capacity
- 125 lb
- Series
- 550
- Body Color
- Red
- Drawer Range
- 11 to 15
- Duty Rating
- Heavy Duty
- Drawer Slide Type
- Ball Bearing
- Total Storage Capacity
- 23,419 cu in
- Drawer Slide Features
- Fully Extending
- Drawer Color
- Red
- Body Finish
- Gloss
- Total Load Capacity
- 900 lb
Dimensions
- Width
- 50 in
- Depth
- 25-1/4 in
- Height
- 41 in
- Overall Width
- 50 in
- Height Style
- Workstation Height Cabinet
- Overall Depth
- 25 1/4 in
- Overall Height
- 41 in
- Overall Dimensions
- 50 in W x 25 1/4 in D x 41 in H
- Width Range
- 50 in to 59 in Wide
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 11, Drawer Color Red, Keyed, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.