550 Series Rolling Tool Cabinet, 19 Drawer, Red/Gray, 67 in W x 25-1/4 in D x 41 in H

  • Mfr # J556741B-19SG

  • Zoro # G009799452


product price:  $5,210.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Number of Drawers
19
Width
67 in
Depth
25-1/4 in
Height
41 in
Series
550
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J556741B-19SG
Zoro #
G009799452
UPC #
-
Country of Origin
United States

Dimensions

Width
67 in
Depth
25-1/4 in
Height
41 in
Height Style
Workstation Height Cabinet
Overall Depth
25 1/4 in
Overall Dimensions
67 in W x 25 1/4 in D x 41 in H
Overall Height
41 in
Overall Width
67 in
Width Range
60 in to 69 in Wide

Details

Item
Rolling Tool Cabinet
Number of Drawers
19
Color
Red/Gray
Series
550
Drawer Color
Gray
Body Finish
Gloss
Duty Rating
Heavy Duty
Largest Maximum Drawer Load Capacity
200 lb
Drawer Slide Type
Ball Bearing
Body Finish/Color
Gloss Red
Drawer Finish
Matte
Drawer Slide Features
Fully Extending
Smallest Maximum Drawer Load Capacity
125 lb
Total Load Capacity
900 lb
Locking System
Keyed
Total Storage Capacity
30,519 cu in
Drawer Range
16 and up
Body Color
Red

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 19, Drawer Color Gray, Keyed, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.