550 Series Rolling Tool Cabinet, 19 Drawer, Red/Gray, 88 in W x 27 in D x 46 in H

  • Mfr # J558846B-19SG

  • Zoro # G109799420


product price:  $11,047.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
19
Width
88 in
Depth
27 in
Height
46 in
Drawer Range
16 and up
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J558846B-19SG
Zoro #
G109799420
UPC #
-
Country of Origin
United States

Dimensions

Width
88 in
Depth
27 in
Height
46 in
Height Style
Workstation Height Cabinet
Overall Width
88 in
Overall Height
46 in
Overall Dimensions
88 in W x 27 in D x 46 in H
Overall Depth
27 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
19
Color
Red/Gray
Drawer Range
16 and up
Drawer Slide Type
Ball Bearing
Drawer Finish
Matte
Locking System
Keyed
Drawer Slide Features
Fully Extending
Total Storage Capacity
48,654 cu in
Series
550
Duty Rating
Heavy Duty
Smallest Maximum Drawer Load Capacity
125 lb
Body Finish/Color
Gloss Red
Drawer Color
Gray
Largest Maximum Drawer Load Capacity
200 lb
Body Color
Red
Body Finish
Gloss
Total Load Capacity
900 lb

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 19, Drawer Color Gray, Keyed, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.