550 Series Rolling Tool Cabinet, 21 Drawer, Red, 88 in W x 27 in D x 46 in H

  • Mfr # J558846B-21RD

  • Zoro # G609799470


product price:  $11,212.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Number of Drawers
21
Width
88 in
Depth
27 in
Height
46 in
Height Style
Workstation Height Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J558846B-21RD
Zoro #
G609799470
UPC #
-
Country of Origin
United States

Dimensions

Width
88 in
Depth
27 in
Height
46 in
Height Style
Workstation Height Cabinet
Overall Dimensions
88 in W x 27 in D x 46 in H
Overall Height
46 in
Overall Depth
27 in
Overall Width
88 in
Width Range
Greater than 70 in Wide

Details

Item
Rolling Tool Cabinet
Number of Drawers
21
Color
Red
Drawer Slide Type
Ball Bearing
Series
550
Drawer Finish
Gloss
Smallest Maximum Drawer Load Capacity
125 lb
Total Load Capacity
900 lb
Drawer Slide Features
Fully Extending
Duty Rating
Heavy Duty
Largest Maximum Drawer Load Capacity
200 lb
Body Finish
Gloss
Locking System
Keyed
Body Finish/Color
Gloss Red
Drawer Range
16 and up
Body Color
Red
Total Storage Capacity
48,115 cu in
Drawer Color
Red

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 21, Drawer Color Red, Keyed, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.