550 Series Rolling Tool Cabinet, 21 Drawer, Red/Gray, 88 in W x 27 in D x 46 in H

  • Mfr # J558846B-21SG

  • Zoro # G809799430


product price:  $11,212.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
21
Width
88 in
Depth
27 in
Height
46 in
Total Load Capacity
900 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J558846B-21SG
Zoro #
G809799430
UPC #
-
Country of Origin
United States

Dimensions

Width
88 in
Depth
27 in
Height
46 in
Overall Dimensions
88 in W x 27 in D x 46 in H
Overall Width
88 in
Height Style
Workstation Height Cabinet
Overall Height
46 in
Overall Depth
27 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
21
Color
Red/Gray
Total Load Capacity
900 lb
Drawer Slide Type
Ball Bearing
Body Finish
Gloss
Body Color
Red
Total Storage Capacity
48,115 cu in
Drawer Color
Gray
Largest Maximum Drawer Load Capacity
200 lb
Duty Rating
Heavy Duty
Locking System
Keyed
Drawer Range
16 and up
Drawer Slide Features
Fully Extending
Series
550
Body Finish/Color
Gloss Red
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Finish
Matte

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 21, Drawer Color Gray, Keyed, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.