550 Series Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 41 in H

  • Mfr # J555041B-8BL-2S
  • Zoro # G409799441
product price: 
$
4,318.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
8
Material
Steel
Features
100% Full Extension Drawers
Width
50 in
Depth
25-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J555041B-8BL-2S
Zoro #
G409799441
UPC #
-
Country of Origin
United States
Item
Rolling Tool Cabinet
Number of Drawers
8
Color
Blue
Material
Steel
Features
100% Full Extension Drawers
Body Material
Steel
Locking System
Keyed
Total Storage Capacity
18,920 cu in
Cabinet Top Liner Material
Vinyl
Drawer Slide Features
Fully Extending
Body Color
Blue
Total Load Capacity
900 lb
Drawer Range
6 to 10
Includes Cabinet Top Liner
Cabinet Top Liner Included
Includes Drawer Liners
Drawer Liners Included
Body Gauge
18 ga
Drawer Finish
Gloss
Drawer Slide Type
Ball Bearing
Drawer Color
Blue
Largest Maximum Drawer Load Capacity
200 lb
Duty Rating
Heavy Duty
Drawer Liner Material
Vinyl
Body Finish
Gloss
Body Finish/Color
Gloss Blue
Series
550
Smallest Maximum Drawer Load Capacity
125 lb

Dimensions

Width
50 in
Depth
25-1/4 in
Height
41 in
Overall Depth
25 1/4 in
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Overall Height
41 in
Overall Width
50 in
Caster Width
6 in
Fits Chest Size
100% Full Extension Drawers

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 8, Drawer Color Blue, Keyed, 100 Percent Full Extension Drawers, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.