550 Series Rolling Tool Cabinet, 8 Drawer, Dual Black, Steel, 50 in W x 25-1/4 in D x 41 in H

  • Mfr # J555041B-8DB-1S
  • Zoro # G109799406
product price: 
$
4,229.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
8
Material
Steel
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Width
50 in
Depth
25-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J555041B-8DB-1S
Zoro #
G109799406
UPC #
-
Country of Origin
United States
Item
Rolling Tool Cabinet
Number of Drawers
8
Color
Dual Black
Material
Steel
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Drawer Slide Features
Fully Extending
Body Material
Steel
Drawer Range
6 to 10
Total Storage Capacity
20,092 cu in
Duty Rating
Heavy Duty
Total Load Capacity
900 lb
Body Finish/Color
Gloss Black
Drawer Finish
Matte
Cabinet Top Liner Material
Vinyl
Largest Maximum Drawer Load Capacity
200 lb
Drawer Slide Type
Ball Bearing
Includes Cabinet Top Liner
Cabinet Top Liner Included
Locking System
Keyed
Body Finish
Gloss
Includes Drawer Liners
Drawer Liners Included
Drawer Color
Black
Body Color
Black
Body Gauge
18 ga
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Liner Material
Vinyl
Series
550

Dimensions

Width
50 in
Depth
25-1/4 in
Height
41 in
Overall Depth
25 1/4 in
Overall Height
41 in
Overall Width
50 in
Caster Diameter
6 in
Caster Width
2 in
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H
Height Style
Workstation Height Cabinet
Fits Chest Size
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 8, Drawer Color Black, Keyed, Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.