
550 Series Rolling Tool Cabinet, 9 Drawer, Blue, 50 in W x 25-1/4 in D x 41 in H
Mfr # J555041B-9BLPD
Zoro # G709799417
product price:Â $5,043.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Number of Drawers
9
Width
50 in
Depth
25-1/4 in
Height
41 in
Largest Maximum Drawer Load Capacity
200 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J555041B-9BLPD
Zoro #
G709799417
UPC #
-
Country of Origin
United States
Dimensions
Width
50 in
Depth
25-1/4 in
Height
41 in
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H
Overall Width
50 in
Height Style
Workstation Height Cabinet
Overall Depth
25 1/4 in
Overall Height
41 in
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 9, Drawer Color Blue, Keyed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.