550 Series Tool Cabinet, 9 Drawer, Black, 50 in W x 25-1/4 in D x 41 in H

  • Mfr # J555041B-9BKPD

  • Zoro # G709799431


product price:  $5,043.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
9
Width
50 in
Depth
25-1/4 in
Height
41 in
Body Finish/Color
Gloss Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J555041B-9BKPD
Zoro #
G709799431
UPC #
-
Country of Origin
United States

Dimensions

Width
50 in
Depth
25-1/4 in
Height
41 in
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H
Overall Width
50 in
Height Style
Workstation Height Cabinet
Overall Height
41 in
Overall Depth
25 1/4 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
9
Color
Black
Body Finish/Color
Gloss Black
Drawer Slide Type
Ball Bearing
Drawer Slide Features
Fully Extending
Total Load Capacity
900 lb
Drawer Range
6 to 10
Drawer Finish
Gloss
Smallest Maximum Drawer Load Capacity
125 lb
Duty Rating
Heavy Duty
Locking System
Keyed
Series
550
Body Finish
Gloss
Body Color
Black
Largest Maximum Drawer Load Capacity
200 lb
Drawer Color
Black
Total Storage Capacity
23,105 cu in
Power Outlets Included
(4) 110V

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 9, Drawer Color Black, Keyed, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.